Shop All Bathtub Faucets
Us Hardware
US Hardware P-030N 8-24 in. Adjustable Garden Tub Faucet
Mfr # 8151540
Zoro # G803679127
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Hardware
- MFR # 8151540
- Zoro # G803679127
- UPC # 16356087084
- Country of Origin China
- Category Bathtub Faucets
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- Adjustable Garden Tub Faucet
- Color: Clear
- Material: Brass
- Size: 8-24 in.
- Dimension: 3.3 H x 5.8 W x 11 L in.
- Weight: 2.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Sanitary Butterfly Valve 2.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2.5-E-316L-MP)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543CZ)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- SMITH-COOPER 1/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385010490)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- Us Hardware Bathtub Faucets & Accessories