Shop All Air Vent Covers & Floor Registers
Us Hardware
United States Hardware V-103WB 4 x 10 in. White Metal Register
Mfr # 6444293
Zoro # G003914486
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Hardware
- MFR # 6444293
- Zoro # G003914486
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- For heat distribution
- Damper to adjust air flow
- Heavy, one-piece steel face combines strength and good looks
- Mar-resistant, baked enamel finish
- Size - 4 x 10 in.
- Color - white
- Item weight - 1.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Commercial Fan, 120V AC, White Grille (L250E)
- HEIL QUAKER /ICP 1050703 Condenser Motor 1/230 (1050703)
- DAYTON Mtrzd Damper, For Fan Dia. 30", 100-240V (3C728)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02032)
- TRUE AIRE Floor Register 10X2 Brn (C150MB 02X10)
- AMERICAN IMAGINATIONS 1.38 X 4, Stainless Steel, Stainless Steel (AI-34990)
- PROSOURCE Grill Return Air 12X6In Wht (1RA1206)
- ZORO SELECT Return Air Grille, 9.75 X 31.75, White, Steel (4MJR9)
- THERMWELL PRODUCTS Cover Vent Magnetic (MC815/3)
- ARIA VENT VENT COVER MTBLACK 12-7/8in. (LITE4X12BLK)
- ZORO SELECT Return Air Grille, 15.75 X 21.75, White, Steel (4MJN8)
- Us Hardware Air Vent Covers & Floor Registers