Shop All Shower & Bathtub Parts
Us Hardware
United States Hardware RV-012B Exposed Shower Valve 4 In.
Mfr # 6445753
Zoro # G704021698
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Hardware
- MFR # 6445753
- Zoro # G704021698
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Features
- Exposed shower valve, 4 in. Center.
- Plastic underbody with clean handles.
- Uses no.p-138c faucet stem and no.p45c handles.
- Bagged with header.
- Dimension - 12.1 x 8.5 x 5.8 in.
- Item weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- BECK 1-1/2" x 6" Black Pipe Nipple Sch 80 (0332633809)
- ALLPOINTS Hose Handle (224472)
- DANCO Pfister Pop-Up Nut (34600B)
- US HARDWARE P-1431C RV Compression Stem Cold (8487951)
- US HARDWARE ARM/FLANGE SHOWR RV 1/2"" (P-040C)
- KOHLER Mastershower 72" Metal Shower Hose (8593-SN)
- KOHLER Pitch Transfer Valve Trim (T97091-4-BL)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-RB)
- MOEN Flo By 1 Water Monitor Shutoff (900-006)
- KOHLER Artifacts Rite-Temp Pressure-Balan (T72768-4-CP)
- Us Hardware Shower & Bathtub Parts