Shop All Bathtub Parts & Accessories
Us Hardware
United States Hardware P-670B 3.375 Chrome Tub-Shower Faucet
Mfr # 6971410
Zoro # G604020739
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Hardware
- MFR # 6971410
- Zoro # G604020739
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
Features
- Exposed 3-3/8 in. Center to center, 4 in. Spout.
- Brass underbody, metal handles.
- Right side cold.
- With riser nut.
- Bagged.
- Finish - chrome
- Dimension - 18 x 13 x 9 in.
- Item weight - 1.88 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay ADA Barrier Free Water Cooler, Light Gray Granite, 2 Station, Reversible, EZSTL8LC (EZSTL8LC)
- JET SWET Kit 1/2 to 2.00 In with Case and Extra Gaskets (6800)
- JOHN GUEST Push-to-Connect Union Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM0408E-PK10)
- ZURN Cover Screw, 1-39/64" Size, Zinc, Chrome (PTR6200-L-S)
- US HARDWARE United States Hardware P-001N Triple Handle Tub - Shower Faucet (6970297)
- PFISTER Tub/Shower Trim, 1-Handle, Weller, Nickel (LG89-8WRK)
- PRIME-LINE Clear Nylon, Tub and Shower Enclosure Bottom Guide 2 Pack (M 6067)
- WATCO One-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18001-BZ)
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- WATCO Single-Hole Bath Overflow Plate Includes Overflow and Screw, Nickel (18001-BN)
- MOEN Tub Filler Spout Manifold Cis (MANCIS)
- Us Hardware Bathtub Faucets & Accessories