Shop All Bathtub Parts & Accessories
Us Hardware
United States Hardware P-001N Triple Handle Tub - Shower Faucet
Mfr # 6970297
Zoro # G604020364
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Hardware
- MFR # 6970297
- Zoro # G604020364
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
Features
- Clear handles.
- Brass underbody, 8 in. Center to center.
- Boxed.
- Dimension - 11 x 5.5 x 3 in.
- Item weight - 3.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Outlet 0.35Gpm Laminar Female (E38JKABCP)
- KERICK Float Valve w/Threaded Outlet, 1 in (PS100SS)
- LEGEND VALVE 2-1/2" BLACK CAP (350-489C)
- SMITH-COOPER 3" x 1-1/4" Black Hex Bushing (4316000786)
- ANZZI Pacific 48" by 58" Frameless Hinged Tub Door in Brushed Nickel (SD-AZ8076-01BN)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Brushed Nickel (38190-BN)
- JONES STEPHENS White Basin and Tub Stopper 1-3/4in. Trade Size (P35175)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18002-BZ)
- KOHLER Tone Rite-Temp Trim Vibrant Brushed Moderne Brass (TS23954-4-2MB)
- LARSEN SUPPLY CO 2Hole Chr Drain Plate (03-1425)
- WATCO Trip Lever Bath Overflow Plate Kit, Brass (18702-PB)
- Us Hardware Bathtub Faucets & Accessories