Shop All Duplex Straight Blade Receptacles
Us Hardware
United States Hardware E-119C White Electrical Switch
Mfr # 6441687
Zoro # G004021381
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Switch Box
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Hardware
- MFR # 6441687
- Zoro # G004021381
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Item | Electrical Box |
Box Type | Switch Box |
Color | White |
Description
Features
- Rocker switches
- Mobile home/rv
- Color - white
- Dimension - 12.63 x 8.75 x 11.75 in.
- Item weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 1 Gang, Rectangular, Stainless Steel, Blank (SS309B)
- EUCHNER Connector Plug, For CES-AZ-ES-04B (CES-EA-TC-AK08-104776)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- US HARDWARE United States Hardware E-120C White Duplex Receptacle (6441778)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DECO 20A/125V LA (2182LA)
- LEVITON Receptacle (8300-SG)
- LEVITON Receptacle (16352)
- LEVITON OUTLET DPLX 15AMP WHT (S02-05325-0WS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- Us Hardware Duplex Straight Blade Receptacles