Shop All Mobile Workstation Accessories
U.S. Futaba
Black 12-in x 18-in Workstation Bracket (2-Pack)
Mfr # UF.7253180142
Zoro # G701935387
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 1-5/8 in.
- Height 12 in.
- Material Steel
- Depth 18 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Futaba
- MFR # UF.7253180142
- Zoro # G701935387
- UPC # 841572135130
- Country of Origin China
- Category Mobile Workstation Accessories
Dimensions
Width | 1-5/8 in. |
Height | 12 in. |
Depth | 18 in. |
Details
Color | Black |
Material | Steel |
Description
• Load Capacity 1000 lbs. per pair
• Black texture powder coat finish
• 1/8-in thick steel construction
• Multiple 1/4-in mounting holes per side
• Workstation brackets are reversable
• 3-in x 3-in (45° notch) for wall cleat and wiring
• Black texture powder coat finish
• 1/8-in thick steel construction
• Multiple 1/4-in mounting holes per side
• Workstation brackets are reversable
• 3-in x 3-in (45° notch) for wall cleat and wiring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 6 Shelves, Blue (QSBU-260BL)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID191RD)
- QUANTUM STORAGE SYSTEMS DG Cover, Clear, 10-7/8 x 8-1/4 in., PK10 (COV91000CL)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 30W x 14D x 54H (14305B)
- U.S. FUTABA White 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253182155)
- U.S. FUTABA White 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253182145)
- U.S. FUTABA White 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253182150)
- U.S. FUTABA Black 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253180152)
- U.S. FUTABA Black 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253180147)
- U.S. FUTABA Black 8-in x 12-in Workstation Bracket (2-Pack) (UF.7253180137)
- U.S. Futaba Mobile Workstation Accessories