Shop All Fire and Smoke Dampers
U.S. Fireplace Products
The Top Damper Plus 8" x 8" - Chimney Damper Plus Cap
Mfr # TDP88
Zoro # G310862937
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Width 8"
- Includes Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, allen wrench, conduit tube and instructions.
- Actual Height 8"
- Material Stainless Steel, Cast Aluminum
- For Use With Woodburning Masonry Fireplace Chimneys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Fireplace Products
- MFR # TDP88
- Zoro # G310862937
- UPC # 853320006401
- Country of Origin China
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 8" |
Actual Height | 8" |
Details
Includes | Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, allen wrench, conduit tube and instructions. |
Material | Stainless Steel, Cast Aluminum |
For Use With | Woodburning Masonry Fireplace Chimneys |
Description
The Top Damper Plus combines the efficiency of The Top Damper with the added protection of a stainless steel cap. This damper still seals out rain, snow and sleet while sealing in inpaidin heat and air conditioning, but also provides added animal and debris control. What makes the Top Damper Plus so unique is the soft, pliable rubber gasket seal attached to the frame that compresses and conforms to the lid when closed, while also acting as a chimney cap. Designed with a cast-aluminum lid and stronger spring, this damper is easier to open and close while still creating an air-tight seal at the top of the chimney. When closed, this damper is a great solution for saving paidin energy dollars for homes with leaky or missing dampers. Heat loss up the fireplace chimney accounts for an average 8% of your home heating costs. The Top Damper Plus helps prevent this heat loss. The damper attaches to the top of the flue tile on fireplace chimneys. Our models are sized by common flue tiles and are available in 6 sizes:. . 8in X 8in Fits inside flue from 6in X 6in up to 9in X 9in. 9in X 13in Fits inside flue from 6in X 9in up to 9 1/2in X 12 1/2in. 8in X 17in Fits inside flue from 6in X 14in up to 9in X 17 1/2in. 13in X 13in Fits inside flue from 9in X 9in up to 12 1/2in X 12 1/2in. 13in X 18in Fits inside flue from 9in X 14in up to 12 1/2in X 17 1/2in. 18in X 18in Fits inside flue from 14in X 14in up to 17 1/2in X 17 1/2in
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X30X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (24301.8 4PK)
- DAYTON Portable Heating Thermostat, Open on Rise, 35 Degrees to 95 Degrees F (2NNR8)
- MR. HEATER Thermocouple Repl 12.5" (F273117)
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1442-1500B)
- U.S. FIREPLACE PRODUCTS Energy Top Damper - 13" x 13" - Chimney Damper (ET1313)
- U.S. FIREPLACE PRODUCTS Crown Safe Elastic Sealant - for Chimney Crowns, Roofs - 1 Gallon (2 Pack) (CRS01 - PK2)
- U.S. FIREPLACE PRODUCTS Seal Tight Install Kit - Chimney Damper Hardware Kit - No Cable (STIK)
- U.S. FIREPLACE PRODUCTS The Top Damper - 9" x 13" - Chimney Damper (TD913)
- U.S. FIREPLACE PRODUCTS 50 Foot Cable - Fits all Energy Top and Top Damper Chimney Damper Models (ETTD50)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 13" x 13" (ST1313)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. W (3HGK2)
- U.S. Fireplace Products Dampers