Shop All Fire and Smoke Dampers
U.S. Fireplace Products
The Top Damper - 8" x 17" - Chimney Damper
Mfr # TD817
Zoro # G110862939
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Width 8"
- Includes Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, allen wrench, conduit tube and instructions.
- Actual Height 17"
- Material Stainless Steel, Cast Aluminum
- For Use With Woodburning Masonry Fireplace Chimneys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Fireplace Products
- MFR # TD817
- Zoro # G110862939
- UPC # 853320006296
- Country of Origin China
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 8" |
Actual Height | 17" |
Details
Includes | Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, allen wrench, conduit tube and instructions. |
Material | Stainless Steel, Cast Aluminum |
For Use With | Woodburning Masonry Fireplace Chimneys |
Description
The Top Damper seals out rain, snow, and sleet while sealing in paidin heat and air conditioning. In its closed position, it is virtually invisible from the ground. The stainless steel and cast-aluminum design ensures that it won't rust or stain your chimney. The Top Damper doesn't require a chimney fire safety device, cutting costs and saving time! The Top Damper's unique lid is made of cast-aluminum which reduces its weight, allowing the damper to open higher and close easier, as well as decrease stress on the springs. When closed, this low profile damper is a great solution for saving paidin energy dollars for homes with leaky or missing dampers. Heat loss up the fireplace chimney accounts for an average 8% of your home heating costs. The Top Damper helps prevent this heat loss. The damper attaches to the top of the flue tile on fireplace chimneys. Our models are sized by common flue tiles and are available in 6 sizes:. . 8in X 8in Fits inside flue from 6in X 6in up to 9in X 9in. 9in X 13in Fits inside flue from 6in X 9in up to 9 1/2in X 12 1/2in. 8in X 17in Fits inside flue from 6in X 14in up to 9in X 17 1/2in. 13in X 13in Fits inside flue from 9in X 9in up to 12 1/2in X 12 1/2in. 13in X 18in Fits inside flue from 9in X 14in up to 12 1/2in X 17 1/2in. 18in X 18in Fits inside flue from 14in X 14in up to 17 1/2in X 17 1/2in
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 90-T40M1 40Va, 60 Hz, 120V (90-T40M1)
- NORDYNE 903596 24V 1/2" X 3/8" Hot (903596)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x1" (284-140-250)
- PARKER Filter/Dryer, 7/8 In, Solder (307S)
- U.S. FIREPLACE PRODUCTS Energy Top Damper - 13" x 13" - Chimney Damper (ET1313)
- U.S. FIREPLACE PRODUCTS Seal Tight Install Kit - Chimney Damper Hardware Kit - No Cable (STIK)
- U.S. FIREPLACE PRODUCTS 50 Foot Cable - Fits all Energy Top and Top Damper Chimney Damper Models (ETTD50)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 13" x 13" (ST1313)
- U.S. FIREPLACE PRODUCTS The Top Damper - 9" x 13" - Chimney Damper (TD913)
- U.S. FIREPLACE PRODUCTS Crown Safe Elastic Sealant - for Chimney Crowns, Roofs - 1 Gallon (2 Pack) (CRS01 - PK2)
- DAYTON Fusible Link, 1/2 in W, 1 1/2 in H, 165 Degrees F (2TGJ3)
- U.S. Fireplace Products Dampers