Shop All Fire and Smoke Dampers
U.S. Fireplace Products
Seal Tight Chimney Damper - 9" x 13"
Mfr # ST913
Zoro # G610862958
product price: $218.95
/ea
Free Shipping & Returns
$218.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hardware kit, 30' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, allen wrench and instructions.
- Material Stainless Steel, Cast Aluminum
- For Use With Woodburning Masonry Fireplace Chimneys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Fireplace Products
- MFR # ST913
- Zoro # G610862958
- UPC # 853320006258
- Country of Origin China
- Category Fire and Smoke Dampers
Details
Includes | Hardware kit, 30' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, allen wrench and instructions. |
Material | Stainless Steel, Cast Aluminum |
For Use With | Woodburning Masonry Fireplace Chimneys |
Description
The Seal Tight Damper is a low-profile, top mounted damper constructed of rustproof stainless steel and cast-aluminum. Designed with a two part, high-tech gasket system, this damper provides an extremely effective, air tight seal by utilizing a liquid gasket, which hardens to form an efficient seal. The primary gasket sits in a channel inside the damper frame, while the secondary, liquid gasket, sits underneath the front portion of the damper lid. These two gaskets provide the most efficient seal possible! When closed, this low profile damper is a great solution for saving paidin energy dollars for homes with leaky or missing dampers. Heat loss up the fireplace chimney accounts for an average 8% of your home heating costs. The Seal Tight Damper helps prevent this heat loss. Our models are available in 7 sizes:. . 8in X 8in Fits inside flue from 6-3/4in X 6-3/4in up to 9in X 9in. 8in X 17in Fits inside flue from 6-1/4in X 14-1/2in up to 8-3/4in X 16-3/4in. 9in X 13in Fits inside flue from 6-1/2in X 10-1/2in up to 9in X 12-3/4in. 12in X 16in Fits inside flue from 9-1/4in X 13in up to 11-3/4in X 15-1/2in. 13in X 13in Fits inside flue from 10-1/8in X 10-1/8in up to 12-3/4in X 12-3/4in. 13in X 18in Fits inside flue from 9-5/8in X 15in up to 12-3/4in X 17-1/2in. 18in X 18in Fits inside flue from 15in X 15in up to 17-3/4in X 17-3/4in
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV13, SH, 24"x24"x12" (110-732-001)
- IEC 130HP, 277V FAN COIL MOTOR (E020-70556307)
- BELL & GOSSETT Steam Trap, 377F, Cast Iron, 0 to 15 psi (FT015C-6)
- HONEYWELL Th401 120/240V Digital Spst (TH401)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 13" x 13" (ST1313)
- U.S. FIREPLACE PRODUCTS Seal Tight Install Kit - Chimney Damper Hardware Kit - No Cable (STIK)
- U.S. FIREPLACE PRODUCTS Chamber Safe Refractory Parging Material - 5 Gallons – Chimney Repair (CS05)
- U.S. FIREPLACE PRODUCTS 50 Foot Cable - Fits all Energy Top and Top Damper Chimney Damper Models (ETTD50)
- U.S. FIREPLACE PRODUCTS Energy Top Damper - 13" x 13" - Chimney Damper (ET1313)
- U.S. FIREPLACE PRODUCTS The Top Damper - 9" x 13" - Chimney Damper (TD913)
- U.S. FIREPLACE PRODUCTS Crown Safe Elastic Sealant - for Chimney Crowns, Roofs - 1 Gallon (2 Pack) (CRS01 - PK2)
- U.S. Fireplace Products Fire and Smoke Dampers