Shop All Fire and Smoke Dampers
U.S. Fireplace Products
Energy Top Plus - 8" x 8" - Chimney Damper Plus Cap
Mfr # ETP88
Zoro # G810862963
product price: $481.95
/ea
Free Shipping & Returns
$481.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Width 8"
- Includes Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, Allen wrench and instructions.
- Actual Height 8"
- Material Stainless Steel, Cast Aluminum
- For Use With Woodburning Masonry Fireplace Chimneys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Fireplace Products
- MFR # ETP88
- Zoro # G810862963
- UPC # 853320006111
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 8" |
Actual Height | 8" |
Details
Includes | Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, Allen wrench and instructions. |
Material | Stainless Steel, Cast Aluminum |
For Use With | Woodburning Masonry Fireplace Chimneys |
Description
The Energy Top Plus Damper combines the efficiency of the Energy Top with the added protection of a stainless steel cap. This damper seals out rain, snow and sleet while sealing in inpaidin heat and air conditioning, as well as providing added animal and debris control. What makes the Energy Top Plus Damper so unique is the soft, pliable rubber gasket seal attached to the frame. It compresses and conforms to the lid when closed while also acting as a chimney cap. Designed with a cast-aluminum lid and stronger spring, this damper is easy to open and close while still creating an air-tight seal at the top of the chimney. When closed, this low profile damper is a great solution for saving paidin energy dollars in historical homes with leaky or missing dampers. Heat loss up the fireplace chimney accounts for an average 8% of your home heating costs. The Energy Top Plus Damper helps prevent this heat loss. The Energy Top Plus Damper helps prevent this heat loss. The damper attaches to the top of the flue tile on the fireplace chimney. Our models are sized by common flue tiles and are available in 6 sizes:. . 8in x 8in Fits Inside Flue Sizes 7in x 7in to 10in x 10in. 8in x 17in Fits Inside Flue Sizes 7in x 15in to 10in x 18in. 9in x 13in Fits Inside Flue Sizes 7in x 10in to 10in x 13in. 13in x 13in Fits Inside Flue Sizes 10in x 10in to 13in x 13in. 13in x 18in Fits Inside Flue Sizes 10in x 15in to 13in x 18in. 18in x 18in Fits Inside Flue Sizes 15in x 15in to 18in x 18in
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Pressure Switch, No632566 (632566)
- EATON Contactor, 208-240V, 30A, 3P (C25DNY130)
- BROAN DUCT COLLAR 4"" (DC4)
- DAYTON Replacement Propeller, 30 In, 3 Blade (2KWJ4)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 13" x 13" (ST1313)
- U.S. FIREPLACE PRODUCTS Energy Top Damper - 13" x 13" - Chimney Damper (ET1313)
- U.S. FIREPLACE PRODUCTS Crown Safe Elastic Sealant - for Chimney Crowns, Roofs - 1 Gallon (2 Pack) (CRS01 - PK2)
- U.S. FIREPLACE PRODUCTS 50 Foot Cable - Fits all Energy Top and Top Damper Chimney Damper Models (ETTD50)
- U.S. FIREPLACE PRODUCTS Seal Tight Install Kit - Chimney Damper Hardware Kit - No Cable (STIK)
- U.S. FIREPLACE PRODUCTS The Top Damper - 9" x 13" - Chimney Damper (TD913)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG5)
- U.S. Fireplace Products Dampers