Shop All Fire and Smoke Dampers
U.S. Fireplace Products
Energy Top Damper - 13" x 13" - Chimney Damper
Mfr # ET1313
Zoro # G010862923
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Width 13"
- Includes Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, Allen wrench and instructions.
- Actual Height 13"
- Material Stainless Steel, Cast Aluminum
- For Use With Woodburning Masonry Fireplace Chimneys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Fireplace Products
- MFR # ET1313
- Zoro # G010862923
- UPC # 853320006036
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 13" |
Actual Height | 13" |
Details
Includes | Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, Allen wrench and instructions. |
Material | Stainless Steel, Cast Aluminum |
For Use With | Woodburning Masonry Fireplace Chimneys |
Description
The Energy Top Damper is an energy-saving, easy-to-install, top sealing damper that saves on home heating and cooling costs at a cost-effective price. This damper is so effective, the cost is recouped within 1-3 years. What makes the Energy Top Damper so unique is the soft, pliable rubber gasket seal attached to the frame that compresses and conforms to the lid when closed. This strong, flexible barrier protects against all elements. Designed with a cast-aluminum lid and stronger spring, this damper is easier to open and close while still creating an air-tight seal at the top of the chimney. When closed, this low profile damper is a great solution for saving paidin energy dollars for homes with leaky or missing dampers. Heat loss up the fireplace chimney accounts for an average 8% of your home heating costs. The Energy Top Damper helps prevent this heat loss. The damper attaches to the top of the flue tile on the fireplace chimney. Our models are sized by common flue tiles and are available in 6 sizes:. . 8in x 8in Fits Inside Flue Sizes 7in x 7in to 10in x 10in. 8in x 17in Fits Inside Flue Sizes 7in x 15in to 10in x 18in. 9in x 13in Fits Inside Flue Sizes 7in x 10in to 10in x 13in. 13in x 13in Fits Inside Flue Sizes 10in x 10in to 13in x 13in. 13in x 18in Fits Inside Flue Sizes 10in x 15in to 13in x 18in. 18in x 18in Fits Inside Flue Sizes 15in x 15in to 18in x 18in
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 115V 14HP Broad Ocean 850RPM (1028313R)
- DAYTON Hydronic Unit Heater, 14-1/8 In. W (5PV57)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 6 7/16 in H. (DI-2)
- COOL KITCHEN C17010X08 10 x 8 in. Return Air Grille (CO613357)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 13" x 13" (ST1313)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 8" x 17" (ST817)
- U.S. FIREPLACE PRODUCTS The Top Damper - 9" x 13" - Chimney Damper (TD913)
- U.S. FIREPLACE PRODUCTS Chamber Safe Refractory Parging Material - 5 Gallons – Chimney Repair (CS05)
- U.S. FIREPLACE PRODUCTS Crown Safe Elastic Sealant - for Chimney Crowns, Roofs - 1 Gallon (2 Pack) (CRS01 - PK2)
- U.S. FIREPLACE PRODUCTS 50 Foot Cable - Fits all Energy Top and Top Damper Chimney Damper Models (ETTD50)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGE6)
- U.S. Fireplace Products Fire and Smoke Dampers