Shop All Direct Drive Centrifugal Exhaust Ventilators
Us Fan
Upblast Roof Exhauster - Flow:7661(cfm) 2HSP/1ph 24.5" wheel
Mfr # USPNU245RF0063
Zoro # G1365368
product price: $1,913.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,913.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Fan
- MFR # USPNU245RF0063
- Zoro # G1365368
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Details
Item | Upblast Roof Exhauster,7661 cfm |
Description
Upblast Roof Exhauster,7661 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Finned Strip Heater, 48 In. L, 1200 Deg F (OSF1548-2250B)
- ZORO SELECT Plug In Cord Set, UL listed (453A32)
- NIBCO 1/2 in. Brass Quarter Turn Boiler Drain (QT74X12)
- DAYTON Hydronic Unit Heater, 24" H, 1400 cfm (5PV52)
- US FAN Upblast Roof Exhauster - Flow:3860(cfm) 1HSP/1ph 16.5" wheel (USPNU165RF0063)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V, Max. BHP: 0.29 hp (4HZ41)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7AX03)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW70)
- DAYTON Upblast Vent, 12-1/2 In, 115/208-230V (7AX06)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX16)
- DAYTON Downblast Vent, Direct Drive, 11 In, Max. BHP: 0.09 hp (5DVR9)
- Us Fan Direct Drive Centrifugal Exhaust Ventilators