Shop All Duct Fittings
Us Duct
US Duct Saddle Hanger, 3" Diameter, Galvanized
Mfr # HS03.G
Zoro # G305640335
product price: $26.79
/ea
$26.79
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
- Brand Us Duct
- MFR # HS03.G
- Zoro # G305640335
- Country of Origin United States
- Category Duct Fittings
Description
Us duct's clamp together duct, also called rolled-lip duct, has distinct advantages over traditional ductwork. features: speed and ease of installation available in light to heavy gauges adjustability via the 11" sleeve (also called a nipple) adjustability in most fittings stainless steel and galvanized steel easy to ship and assemble with modular, standardized lengths easy to reuse, relocate, and clean these advantages fall mainly in the category of speed. The clamp together connections allow for an estimated 70% faster installation than traditional methods. However, this speed's main reason isn't just the clamping connections; it is the ease and flexibility of utilizing the adjustable sleeve. Precision cutting is not required.
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
- UTICA/DUNKIRK ELCTD RPLMT KIT (550003152)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 4 In (21121)
- DAYTON Hydronic Unit Heater, 15-1/8" H (5PV59)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-PF-G)
- US DUCT US Duct Clamp, 4" Diameter, Stainless Steel (RCL04.B)
- US DUCT US Duct Clamp, 6" Diameter, Stainless Steel (RCL06.B)
- US DUCT US Duct Clamp, 3" Diameter, Stainless Steel (RCL03.B)
- US DUCT US Duct Angle Flange, 4" Diameter, Galvanized (FL04.G)
- US DUCT US Duct Clamp, 5" Diameter, Stainless Steel (RCL05.B)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- EVERBILT 4 in. Draft Blocker (DB4HD)
- Us Duct Duct Fittings