Shop All Vent Caps
Us Duct
US Duct Clamp Together End Cap, 9" Diameter, Galvanized, 18 Gauge
Mfr # RNC09.G18
Zoro # G205640374
product price: $51.95
/ea
$51.95
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
Us duct's clamp together duct, also called rolled-lip duct, has distinct advantages over traditional ductwork. features: speed and ease of installation available in light to heavy gauges adjustability via the 11" sleeve (also called a nipple) adjustability in most fittings stainless steel and galvanized steel easy to ship and assemble with modular, standardized lengths easy to reuse, relocate, and clean these advantages fall mainly in the category of speed. The clamp together connections allow for an estimated 70% faster installation than traditional methods. However, this speed's main reason isn't just the clamping connections; it is the ease and flexibility of utilizing the adjustable sleeve. Precision cutting is not required.
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
- BARNES & JONES Head Assembly, 3/4 in. and 1 in. (FT53/54)
- FRIEDRICH Filter Bracket, 3 1/2 in D, 5 1/2 in H (KMFBQ1PK)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- KOCH FILTER 20x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-020)
- US DUCT US Duct Clamp Together End Cap, 4" Diameter, Galvanized, 18 Gauge (RNC04.G18)
- US DUCT US Duct Clamp Together End Cap, 16" Diameter, Galvanized, 18 Gauge (RNC16.G18)
- GREENSEAM End Cap, Galvanized Steel, 24 ga (GRECP14GA24)
- NORDFAB End Cap, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W x 2-1/4" L x (8010003775)
- BROAN 6" Round Duct Wall Cap, Aluminum (641)
- IMPERIAL MFG Wall Exhaust Hood 4" (VT0501-B)
- BILLY PENN 02490 Roof Jack, Galvanized Steel (RJVC4)
- Us Duct Vent Caps