Shop All Vent Caps
Us Duct
US Duct Clamp Together End Cap, 8" Diameter, 304 Stianless Steel, 18 Gauge
Mfr # REC08.S18
Zoro # G105640382
product price: $93.95
/ea
Free Shipping & Returns
$93.95
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
Us duct's clamp together duct, also called rolled-lip duct, has distinct advantages over traditional ductwork. features: speed and ease of installation available in light to heavy gauges adjustability via the 11" sleeve (also called a nipple) adjustability in most fittings stainless steel and galvanized steel easy to ship and assemble with modular, standardized lengths easy to reuse, relocate, and clean these advantages fall mainly in the category of speed. The clamp together connections allow for an estimated 70% faster installation than traditional methods. However, this speed's main reason isn't just the clamping connections; it is the ease and flexibility of utilizing the adjustable sleeve. Precision cutting is not required.
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
- TJERNLUND PRODUCTS 180 cfm Basement Fan, Reversible (X2D)
- DAYTON Transformer Fan, 115/230V, 16 in., 4590 cfm (2ATX6)
- DAYTON Gas Unit Heater, NG, 350,000, 5,600 cfm, Direct, Propeller, 3/4 in (55FG73)
- ZORO SELECT Electric Heating Cable, 120VAC, 18 ft Length, Waterproof, SJTW (13R103)
- US DUCT US Duct Clamp Together End Cap, 4" Diameter, Galvanized, 18 Gauge (RNC04.G18)
- US DUCT US Duct Clamp Together End Cap, 16" Diameter, Galvanized, 18 Gauge (RNC16.G18)
- RINNAI RX Series Outdoor Versa Vent Cap (RXOVC)
- IMPERIAL MFG Galvanized Steel Chimney Rain Cap (GV2039)
- BROAN-NUTONE Broan 643 Aluminum Wall Cap and Fits 8 in. Round Duct (643)
- LAMBRO Lambro 354R Roof Vent Cap, Plastic, Black (354R)
- DURAVENT 4" BVENT High Wind Cap (4BVVTH)
- Us Duct Vent Caps