Shop All Vent Caps
Us Duct
US Duct Clamp Together End Cap, 12" Diameter, Galvanized, 18 Gauge
Mfr # RNC12.G18
Zoro # G005640208
product price: $50.89
/ea
$50.89
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
Us duct's clamp together duct, also called rolled-lip duct, has distinct advantages over traditional ductwork. features: speed and ease of installation available in light to heavy gauges adjustability via the 11" sleeve (also called a nipple) adjustability in most fittings stainless steel and galvanized steel easy to ship and assemble with modular, standardized lengths easy to reuse, relocate, and clean these advantages fall mainly in the category of speed. The clamp together connections allow for an estimated 70% faster installation than traditional methods. However, this speed's main reason isn't just the clamping connections; it is the ease and flexibility of utilizing the adjustable sleeve. Precision cutting is not required.
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
- TACO Zone Valve, 3 Way, Open System, 1 In Sweat (V100C3G1ZA024Q4A2)
- JOHNSON CONTROLS Pneumatic Remote Controller, 15 Ft. Cap (T-8000-3)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM (20947)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G050)
- US DUCT US Duct Clamp Together End Cap, 4" Diameter, Galvanized, 18 Gauge (RNC04.G18)
- US DUCT US Duct Clamp Together End Cap, 16" Diameter, Galvanized, 18 Gauge (RNC16.G18)
- BROAN Ducts (634)
- PLASTIC SUPPLY End Cap, 12 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA12)
- NORDFAB End Cap, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W x 2-1/4" L x (8010003777)
- SOLER & PALAU Roof Cap, 6" (RC-6)
- MAJESTIC PET Majestic DVP-TRAP1 Horizontal Termination Cap with Short Flue (DVP-TRAP1)
- Us Duct Vent Caps