Shop All Vent Caps
Us Duct
US Duct Clamp Together End Cap, 12" Diameter, 304 Stianless Steel, 18 Gauge
Mfr # REC12.S18
Zoro # G505640210
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Us duct's clamp together duct, also called rolled-lip duct, has distinct advantages over traditional ductwork. features: speed and ease of installation available in light to heavy gauges adjustability via the 11" sleeve (also called a nipple) adjustability in most fittings stainless steel and galvanized steel easy to ship and assemble with modular, standardized lengths easy to reuse, relocate, and clean these advantages fall mainly in the category of speed. The clamp together connections allow for an estimated 70% faster installation than traditional methods. However, this speed's main reason isn't just the clamping connections; it is the ease and flexibility of utilizing the adjustable sleeve. Precision cutting is not required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLY9)
- PORTACOOL Motor Control, Jetstream 270 Series (PARCTLJ27000)
- BROAN Chain (99450101)
- LENNOX Fan Timer Kit (53K80)
- US DUCT US Duct Clamp Together End Cap, 16" Diameter, Galvanized, 18 Gauge (RNC16.G18)
- US DUCT US Duct Clamp Together End Cap, 4" Diameter, Galvanized, 18 Gauge (RNC04.G18)
- PLASTIC SUPPLY End Cap, 10 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA10)
- BLUEPRINTS 3 in. PelletVent Pro Square Horizontal Cap, Stainless Steel (BL2086595)
- IMPERIAL MFG Galvanized Steel Chimney Rain Cap (GV0587)
- IMPERIAL MFG Roof Rain Cap Galv 8"30G (GV0591-A)
- BROAN-NUTONE 8 Rect STL Roof Cap (634)
- Us Duct Vent Caps