Shop All Duct Fittings
Us Duct
US Duct Clamp Together Bell Mouth Hood, 7" Diameter, Galvanized, 22 Gauge
Mfr # SBM07.G22
Zoro # G805640187
product price: $219.99
/ea
Free Shipping & Returns
$219.99
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
- Brand Us Duct
- MFR # SBM07.G22
- Zoro # G805640187
- Country of Origin United States
- Category Duct Fittings
Description
Us duct's clamp together duct, also called rolled-lip duct, has distinct advantages over traditional ductwork. features: speed and ease of installation available in light to heavy gauges adjustability via the 11" sleeve (also called a nipple) adjustability in most fittings stainless steel and galvanized steel easy to ship and assemble with modular, standardized lengths easy to reuse, relocate, and clean these advantages fall mainly in the category of speed. The clamp together connections allow for an estimated 70% faster installation than traditional methods. However, this speed's main reason isn't just the clamping connections; it is the ease and flexibility of utilizing the adjustable sleeve. Precision cutting is not required.
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
- ZORO SELECT 12 in Square 3 Cone Ceiling Diffuser, White (4MJV5)
- ADOBE AIR Alum Bond Ac Repair Epoxy 7 Oz (90935)
- YELLOW JACKET PKG.10 A/C SCHRADER CORE (19305)
- ACCUMULAIR Pleated Air Filter, 14" x 36" x 2", 6 Pack (FO14X36X2A_6)
- US DUCT US Duct Angle Flange, 4" Diameter, Galvanized (FL04.G)
- US DUCT US Duct Angle Flange, 16" Diameter, Galvanized (FL16.G)
- US DUCT US Duct Angle Flange, 7" Diameter, Galvanized (FL07.G)
- US DUCT US Duct Clamp, 10" Diameter, Stainless Steel (RCL10.B)
- US DUCT US Duct Clamp, 4" Diameter, Stainless Steel (RCL04.B)
- US DUCT US Duct Clamp, 6" Diameter, Stainless Steel (RCL06.B)
- DUNDAS JAFINE DUNDAS JAFINE DRB4XZW Dryer Vent Box, 3.45 in W, 17-1/2 in H, Polystyrene (DRB4XZW)
- Us Duct Duct Fittings