Shop All Duct Fittings
Us Duct
US Duct Clamp Together Bell Mouth Hood, 14" Diameter, 304 Stianless Steel, 20 Gauge
Mfr # SBM14.S20
Zoro # G105640184
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Duct
- MFR # SBM14.S20
- Zoro # G105640184
- Country of Origin United States
- Category Duct Fittings
Description
Us duct's clamp together duct, also called rolled-lip duct, has distinct advantages over traditional ductwork. features: speed and ease of installation available in light to heavy gauges adjustability via the 11" sleeve (also called a nipple) adjustability in most fittings stainless steel and galvanized steel easy to ship and assemble with modular, standardized lengths easy to reuse, relocate, and clean these advantages fall mainly in the category of speed. The clamp together connections allow for an estimated 70% faster installation than traditional methods. However, this speed's main reason isn't just the clamping connections; it is the ease and flexibility of utilizing the adjustable sleeve. Precision cutting is not required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (1403822)
- JOHNSON CONTROLS Valve 1/2" 3W Mix 4.6Cv Brass Linear (VG7842GS)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 1 ft. L (4FC12)
- MARINCO MiniVent 1000 3in - White (N20020)
- US DUCT US Duct Clamp, 6" Diameter, Stainless Steel (RCL06.B)
- US DUCT US Duct Angle Flange, 6" Diameter, Galvanized (FL06.G)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- US DUCT US Duct Angle Flange, 16" Diameter, Galvanized (FL16.G)
- US DUCT US Duct Saddle Hanger, 10" Diameter, Galvanized (HS10.G)
- US DUCT US Duct Saddle Hanger, 8" Diameter, Galvanized (HS08.G)
- OLYMPIA 4 in. Armor Flex 304L Stainless Steel Rigid Support Clamp (3601206)
- Us Duct Ducting, Venting & Accessories