Shop All Interior Paints
U.S. Chemical & Plastics
U. S. Chemical & Plastics USC-2255-1 1K Acrylic Primer - Gray
Mfr # USC-2255-1
Zoro # G104151902
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Grays
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Chemical & Plastics
- MFR # USC-2255-1
- Zoro # G104151902
- Country of Origin China
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Grays |
Color | Gray |
Description
Features
- 2255 4.5 VOC 1K acrylic primer goes above and beyond, it never settles
- This primer dries quickly and has superior anti-settling properties
- It sands easily and can be used over metal, body filler, fiberglass, and sanded OEM finishes
- Perfect tool for spot and small repairs
- Color: Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, 0.014" Tip Size (FFLP314)
- 3M Spray Cup System Kit, 3 fl. oz. Capacity (26328)
- SEAL-ONCE Pre-Mixed, 4 oz. Redwood Color Sample (SO0027)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Black, Water -Based (283906)
- VALSPAR Pro-Hide Silver 5000 Latex Eggshell Interior Wall Paint, Antique White, 5 Gal. (028.0072007.008)
- MODERN MASTERS Metallic Paint, WaterBase, Green Apple, 6 oz (ME706)
- MODERN MASTERS 1 Qt Modern Masters ME150 Silver Water-Based Decorative Metallic Paint (ME150)
- MODERN MASTERS Metallic Paint, WaterBase, Lilac, 6 oz (ME427)
- ZINSSER Interior Paint, Semi-Gloss, WaterBase, Semi-gloss, 1 gal (2761)
- DRYLOK Paint Watrprf Gl Wht Ltx (27513)
- TRU-COLOR PAINT Chrysler Engine Paint, Blue Gloss (TCP639)
- U.S. Chemical & Plastics Interior and Exterior Paints and Stains