Shop All Repair Putties
U.S. Chemical & Plastics
U. S. Chemical and Plastics 32046 H Pronto Kombi Spot Putty
Mfr # USC-32046
Zoro # G204151536
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Chemical & Plastics
- MFR # USC-32046
- Zoro # G204151536
- UPC # 37307320463
- Country of Origin China
- Category Repair Putties
Description
Features.
- Pronto Kombi Spot Putty fits in your pocket and is perfect for last minute repairs and minor imperfections.
- Features: Lowest VOC of any Kombi, European Type Formulation, Higher Solids.
- One-Component Advantages: Minimal Shrinking, Quick Dry, Finer, Spreads Smoother, Improved Fill &Performance.
- Easy-To-Use &Easy-To-Sand Benefits: Better Finish, Better Results, Saves Time, Consistent Results, Save Time and Money.
- Item Weight - 0. 350 lbs.
- CaseQuantity - 12. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Metalized Film Tape, Silver, 1In x 5Yd (15D408)
- HENRY Henry 565 FloorPro Self-Leveling Underlayment 40LB (565 40LB)
- RESCUE TAPE RESCUE TAPE 1"" X 12' YLW (RT12012BYE)
- POLYKEN Fire Retardant Duct Tape, White, 3 in. W (225FR-3)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 26118 H Pro-Glaze Finishing Putty (USC-26118)
- LPS Dark Gray Epoxy Putty, 4 oz. Tube (60159)
- US CHEMICAL & PLASTICS Polyester finishing putty (26011.3)
- DEVCON Putty, Ceramic, 3 lb. , Can , 3 lb. , Blue , 16 hr. (11700)
- US HARDWARE PUTTY TAPE 1/8X3/4""30'RV (R-010B)
- PRO SEAL Brown Epoxy Resin Gas Tank and Radiator Repair Putty, 0.70 oz. Strips (62020)
- PIG PIG High-Temp Epoxy Putty 6 each/box 7" L, 6PK (PTY410)
- U.S. Chemical & Plastics Repair Putties