Shop All Hoist Rings
Us Cargo Control
Zinc Plated Recessed Pan Fitting - 900lb Break Strength
Mfr # PF7
Zoro # G7344446
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 300 lb
- Attachment Type Bolt On
- Includes D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # PF7
- Zoro # G7344446
- UPC # 840086904034
- Country of Origin China
- Category Hoist Rings
Details
Item | Recessed Pan Fitting |
Working Load Limit | 300 lb |
Attachment Type | Bolt On |
Includes | D-Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, 3/8", Clevis, Grab, Gr, 70 Transport (47400126)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W, In Use Height: 7 ft (PECO 1075)
- RUBBERMAID COMMERCIAL Polyliner Holder (GRFG6173M10000)
- ZORO SELECT Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb (26Y483)
- US CARGO CONTROL Mounting Ring Flush Mount Zinc Plated 1,200 lb (PF5ZC)
- US CARGO CONTROL 1" Lashing Forged Mounting Ring - 47,000 lbs - D RING ONLY (WHFH2141DR)
- US CARGO CONTROL 2" Round Ring (RR380)
- US CARGO CONTROL 1" Heavy Duty Weld-On Forged D Shaped Lashing Ring - 47,000 Lbs (FH21441L)
- US CARGO CONTROL 1" D-Ring Tie Down with Mounting Bracket - 300 lbs (MR9)
- US CARGO CONTROL Recessed Pan Fitting - Trailer Tie Down Fittings - Anchor Ring (PF1)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/8-16in, 12 ft.-lb, SEHR (23053)
- Us Cargo Control Lifting Hardware