Shop All Ratchet Tie Downs
Us Cargo Control
Yellow Adjustable Tow Dolly Strap with 2” Top Strap/Twisted Snap Hook
Mfr # WNADJ2-DRING-TFSH
Zoro # G7348515
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 3333 lb
- Width 2 in
- Material Polyester
- Color Yellow
- Breaking Strength 12,000 lb (Webbing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # WNADJ2-DRING-TFSH
- Zoro # G7348515
- UPC # 840086919571
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 2 in |
Details
Item | Tow Dolly Strap |
Working Load Limit | 3333 lb |
Material | Polyester |
Color | Yellow |
Breaking Strength | 12,000 lb (Webbing) |
Assembly Strength | 10,000 lb |
End Type | Twisted Flat Snap Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Machinery Mover, Hydraulic, 4,000 lb. Cap, PK2 (13V411)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF2-901-3)
- DAYTON Festoon System Kit, C-Track, 50 Ft, Flat (7CZ32)
- MAGLINER Ratchet Strap for Motorized Hand Truck (450003)
- US CARGO CONTROL 4" x 40' Blue Ratchet Strap w/ Wire Hooks (8540WH-BLU)
- US CARGO CONTROL 4" x 40' Green Ratchet Strap w/ Flat Hooks (8540FH-GRN)
- US CARGO CONTROL 12" L-Track- Black (AT12BL)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ D-Rings (5030DR-Y)
- US CARGO CONTROL 30' Yellow Ratchet Strap w/ Double Stud Fittings On Both Ends (5430DS-Y)
- US CARGO CONTROL 2" x 16' White Tent Ratchet Strap w/ Cover & 5K Twisted Snap Hooks (5416TSH33-WHT-WRP)
- SNAP-LOC Tie Down Strap, 1000 lb. Work Load Limit (SLTE212CR)
- Us Cargo Control Ratchet Tie Downs