Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - Single Leg - 7/8" x 8' - Domestic
Mfr # SW1-78-8-D
Zoro # G103162374
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 8 ft
- Vertical Hitch Capacity 7.6 ton
- Basket Hitch Capacity 15 ton
- Choker Hitch Capacity 5.6 ton
- Sling Capacity @ 30 Degrees 7.6 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # SW1-78-8-D
- Zoro # G103162374
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 8 ft |
Rope Dia. | 7/8 in |
Details
Vertical Hitch Capacity | 7.6 ton |
Basket Hitch Capacity | 15 ton |
Choker Hitch Capacity | 5.6 ton |
Sling Capacity @ 30 Degrees | 7.6 ton |
Sling Capacity @ 45 Degrees | 11 ton |
Sling Capacity @ 60 Degrees | 13 ton |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Description
Manufactured with quality Crosby® hardware.
Quality USA-made single leg sling is manufactured with mechanical Flemish eye splicing to maximize efficiency and strength.
Includes metal tag displaying capacity, care, and instructional information.
- Vertical Capacity: 7.6 ton
- Basket Capacity: 15 ton
- Choker Capacity: 5.6 ton
- 30 Degree Capacity: 7.6 ton
- 45 Degree Capacity: 11 ton
- 60 Degree Capacity: 13 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Replacement Shoe Kit for Bauer FG and Alum. Extension/Straight Ladders (07016)
- LIFTOMATIC Universal Drum Lifter 9.25" L x 16" W x 21.5" H (DRM418)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-010-18-86-)
- LOCOLOC Heavy Wall Alum Sleeve, 1/8" Cable, PK175 (SL1-4H)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 20' - Domestic (SW1-12-20-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 4' - Domestic (SW4-12-4-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 4' - Domestic (SW1-14-4-D)
- US CARGO CONTROL Wire Rope Sling - 3 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW3-38-4-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 14' - Domestic (SW1-12-14-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 10' - Domestic (SW2-38-10-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 3' - Domestic (SW1-12-3-D)
- Us Cargo Control Wire Rope Slings & Wire Mesh Slings