Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - Single Leg - 7/8" x 20' - Domestic
Mfr # SW1-78-20-D
Zoro # G303162204
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 20 ft
- Vertical Hitch Capacity 7.6 ton
- Basket Hitch Capacity 15 ton
- Choker Hitch Capacity 5.6 ton
- Sling Capacity @ 30 Degrees 7.6 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # SW1-78-20-D
- Zoro # G303162204
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 20 ft |
Rope Dia. | 7/8 in |
Details
Vertical Hitch Capacity | 7.6 ton |
Basket Hitch Capacity | 15 ton |
Choker Hitch Capacity | 5.6 ton |
Sling Capacity @ 30 Degrees | 7.6 ton |
Sling Capacity @ 45 Degrees | 11 ton |
Sling Capacity @ 60 Degrees | 13 ton |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Description
Manufactured with quality Crosby® hardware.
Quality USA-made single leg sling is manufactured with mechanical Flemish eye splicing to maximize efficiency and strength.
Includes metal tag displaying capacity, care, and instructional information.
- Vertical Capacity: 7.6 ton
- Basket Capacity: 15 ton
- Choker Capacity: 5.6 ton
- 30 Degree Capacity: 7.6 ton
- 45 Degree Capacity: 11 ton
- 60 Degree Capacity: 13 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 In, L 250 Ft, WLL 240 Lb (2RZY5)
- DAYTON Convertible Hand Truck, 45-5/8 x 13-3/4 (34D670)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 30 In. W (APT2SH30606PU95)
- BAUER LADDER 12 ft. Fiberglass Stepladder, 300 lbs. Capacity (35112)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 3' - Domestic (SW1-12-3-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 4' - Domestic (SW1-38-4-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 14' - Domestic (SW1-38-14-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 6' - Domestic (SW4-38-6-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 5/8" x 8' - Domestic (SW4-58-8-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 8' - Domestic (SW4-38-8-D)
- HSI Three Leg Wire Rope Sling, 3/8 in dia, 3 ft Length, Bolt Anchor Shackle, 3.7 ton Capacity (300BAS3/8X-03)
- Us Cargo Control Slings