Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - Single Leg - 5/8" x 8' - Domestic
Mfr # SW1-58-8-D
Zoro # G903162260
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 8 ft
- Vertical Hitch Capacity 3.9 ton
- Basket Hitch Capacity 7.8 ton
- Choker Hitch Capacity 2.9 ton
- Sling Capacity @ 30 Degrees 3.9 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # SW1-58-8-D
- Zoro # G903162260
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 8 ft |
Rope Dia. | 5/8 in |
Details
Vertical Hitch Capacity | 3.9 ton |
Basket Hitch Capacity | 7.8 ton |
Choker Hitch Capacity | 2.9 ton |
Sling Capacity @ 30 Degrees | 3.9 ton |
Sling Capacity @ 45 Degrees | 5.5 ton |
Sling Capacity @ 60 Degrees | 6.8 ton |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Description
Manufactured with quality Crosby® hardware.
Quality USA-made single leg sling is manufactured with mechanical Flemish eye splicing to maximize efficiency and strength.
Includes metal tag displaying capacity, care, and instructional information.
- Vertical Capacity: 3.9 ton
- Basket Capacity: 7.8 ton
- Choker Capacity: 2.9 ton
- 30 Degree Capacity: 3.9 ton
- 45 Degree Capacity: 5.5 ton
- 60 Degree Capacity: 6.8 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/2 In, L 100 Ft, WLL 4560 Lb (2TAT4)
- DAYTON Chain Container Assembly for H3, 10-20 Ft (2GXJ9)
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- ERICKSON Jar Assortment of Bungey 10", 13", 18", 24", 30", 36" Red/Blue/Green/Yellow (06622)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 5' - Domestic (SW1-38-5-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 2' - Domestic (SW4-38-2-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 7/8" x 14' - Domestic (SW4-78-14-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW2-38-4-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 20' - Domestic (SW1-58-20-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 2' - Domestic (SW1-38-2-D)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 10ft L, Flemish Loop to HD Thimble, 1.4 Ton (105B3/8XCH-10)
- Us Cargo Control Wire Rope Slings & Wire Mesh Slings