Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - Single Leg - 3/8" x 5' - Domestic
Mfr # SW1-38-5-D
Zoro # G503162233
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 5 ft
- Vertical Hitch Capacity 1.4 ton
- Basket Hitch Capacity 2.9 ton
- Choker Hitch Capacity 1.1 ton
- Sling Capacity @ 30 Degrees 1.4 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # SW1-38-5-D
- Zoro # G503162233
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 5 ft |
Rope Dia. | 3/8 in |
Details
Vertical Hitch Capacity | 1.4 ton |
Basket Hitch Capacity | 2.9 ton |
Choker Hitch Capacity | 1.1 ton |
Sling Capacity @ 30 Degrees | 1.4 ton |
Sling Capacity @ 45 Degrees | 2 ton |
Sling Capacity @ 60 Degrees | 2.5 ton |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Description
Manufactured with quality Crosby® hardware.
Quality USA-made single leg sling is manufactured with mechanical Flemish eye splicing to maximize efficiency and strength.
Includes metal tag displaying capacity, care, and instructional information.
- Vertical Capacity: 1.4 ton
- Basket Capacity: 2.9 ton
- Choker Capacity: 1.1 ton
- 30 Degree Capacity: 1.4 ton
- 45 Degree Capacity: 2 ton
- 60 Degree Capacity: 2.5 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 6' - 2-ply (EE2-901-06-T3)
- HAMILTON Rigid Caster Hs2 4X2 Ergo-Tech (R-HS2-42EMB)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 3500 lb. (3T210X4)
- AKRO-MILS Cube Truck, 7/16 cu. yd., 350 lb. Cap, Gray (76491GREY)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 12' - Domestic (SW4-12-12-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 7/8" x 20' - Domestic (SW1-78-20-D)
- US CARGO CONTROL Wire Rope Sling - 3 Leg Bridle w/ Eye Hooks - 1/4" x 4' - Domestic (SW3-14-4-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 2' - Domestic (SW4-38-2-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 1/2" x 4' - Domestic (SW2-12-4-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 3' - Domestic (SW1-38-3-D)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 12ft L, Flemish Loop to HD Thimble, 1.4 ton (105B3/8XCHD-12)
- Us Cargo Control Wire Rope Slings & Wire Mesh Slings