Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - Single Leg - 3/8" x 2' - Domestic
Mfr # SW1-38-2-D
Zoro # G903162086
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 2 ft
- Vertical Hitch Capacity 1.4 ton
- Basket Hitch Capacity 2.9 ton
- Choker Hitch Capacity 1.1 ton
- Sling Capacity @ 30 Degrees 1.4 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # SW1-38-2-D
- Zoro # G903162086
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 2 ft |
Rope Dia. | 3/8 in |
Details
Vertical Hitch Capacity | 1.4 ton |
Basket Hitch Capacity | 2.9 ton |
Choker Hitch Capacity | 1.1 ton |
Sling Capacity @ 30 Degrees | 1.4 ton |
Sling Capacity @ 45 Degrees | 2 ton |
Sling Capacity @ 60 Degrees | 2.5 ton |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Description
Manufactured with quality Crosby® hardware.
Quality USA-made single leg sling is manufactured with mechanical Flemish eye splicing to maximize efficiency and strength.
Includes metal tag displaying capacity, care, and instructional information.
- Vertical Capacity: 1.4 ton
- Basket Capacity: 2.9 ton
- Choker Capacity: 1.1 ton
- 30 Degree Capacity: 1.4 ton
- 45 Degree Capacity: 2 ton
- 60 Degree Capacity: 2.5 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pneumatic Wheel 12 In. (MH26Y46001G)
- CASTERHQ 8"x2" Non-Marking Orange Tread Polyurethane Casters, 4 Swi (30TS820DUA63M-03-4S)
- DAYTON Dayton GWK-4YX96-LW 4YX96 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-LW)
- ZORO SELECT Caster Wheel, Ductile Iron, 8 in., 1500 lb. (P-D-080X020/050R)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/4" x 20' - Domestic (SW4-34-20-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 10' - Domestic (SW2-38-10-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 5' - Domestic (SW1-58-5-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 3' - Domestic (SW1-14-3-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 2' - Domestic (SW4-38-2-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1-1/4" x 18' - Domestic (SW1-114-18-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 5' - Domestic (SW1-38-5-D)
- Us Cargo Control Wire Rope Slings & Wire Mesh Slings