Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - Single Leg - 1/4" x 3' - Domestic
Mfr # SW1-14-3-D
Zoro # G103161766
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 3 ft
- Vertical Hitch Capacity 0.65 ton
- Basket Hitch Capacity 1.3 ton
- Choker Hitch Capacity 0.48 ton
- Sling Capacity @ 30 Degrees 0.65 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # SW1-14-3-D
- Zoro # G103161766
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 3 ft |
Rope Dia. | 1/4 in |
Details
Vertical Hitch Capacity | 0.65 ton |
Basket Hitch Capacity | 1.3 ton |
Choker Hitch Capacity | 0.48 ton |
Sling Capacity @ 30 Degrees | 0.65 ton |
Sling Capacity @ 45 Degrees | 0.91 ton |
Sling Capacity @ 60 Degrees | 1.1 ton |
Item | Wire Rope Sling |
Number of Sling Legs | 1 |
Description
Manufactured with quality Crosby® hardware.
Quality USA-made single leg sling is manufactured with mechanical Flemish eye splicing to maximize efficiency and strength.
Includes metal tag displaying capacity, care, and instructional information.
- Vertical Capacity: 0.65 ton
- Basket Capacity: 1.3 ton
- Choker Capacity: 0.48 ton
- 30 Degree Capacity: 0.65 ton
- 45 Degree Capacity: 0.91 ton
- 60 Degree Capacity: 1.1 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENERS BLUE RIBBON Sturdy Tomato Twine, 800 ft. (T027B)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Black Flat Hook (5030FH-Y)
- COTTERMAN 50 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2R1818A3B3C50P6)
- ZORO SELECT Double Loop Ties, 16 ga., 0.6 ft, PK5000 (16BA8)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 7/8" x 20' - Domestic (SW1-78-20-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 12' - Domestic (SW4-38-12-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW2-58-10-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1" x 6' - Domestic (SW1-1-6-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 4' - Domestic (SW4-12-4-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW2-38-4-D)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL1300Lb, Dia1/4In (14IEEX6)
- Us Cargo Control Slings