Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - Single Leg - 1" x 6' - Domestic
Mfr # SW1-1-6-D
Zoro # G903162161
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 6 ft
- Vertical Hitch Capacity 9.8 ton
- Basket Hitch Capacity 20 ton
- Choker Hitch Capacity 7.2 ton
- Sling Capacity @ 30 Degrees 9.8 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # SW1-1-6-D
- Zoro # G903162161
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 6 ft |
Rope Dia. | 1 in |
Details
Vertical Hitch Capacity | 9.8 ton |
Basket Hitch Capacity | 20 ton |
Choker Hitch Capacity | 7.2 ton |
Sling Capacity @ 30 Degrees | 9.8 ton |
Sling Capacity @ 45 Degrees | 14 ton |
Sling Capacity @ 60 Degrees | 17 ton |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Description
Manufactured with quality Crosby® hardware.
Quality USA-made single leg sling is manufactured with mechanical Flemish eye splicing to maximize efficiency and strength.
Includes metal tag displaying capacity, care, and instructional information.
- Vertical Capacity: 9.8 ton
- Basket Capacity: 20 ton
- Choker Capacity: 7.2 ton
- 30 Degree Capacity: 9.8 ton
- 45 Degree Capacity: 14 ton
- 60 Degree Capacity: 17 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Connector Handle For Crown PE 4000 Pallet Trucks (AN 256)
- WARN Wireless Remote Control, 2 Functions (90287)
- ERICKSON 10" Mini Bungey Cord Blk / Plastic Jar (06697)
- VESTIL Laminated Dock Bumper 10x12x6 (1012-6)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 14' - Domestic (SW1-38-14-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 2' - Domestic (SW1-38-2-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 8' - Domestic (SW1-38-8-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 4' - Domestic (SW1-38-4-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 1/4" x 2' - Domestic (SW2-14-2-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 4' - Domestic (SW4-12-4-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 5/8" x 8' - Domestic (SW2-58-8-D)
- Us Cargo Control Wire Rope Slings & Wire Mesh Slings