Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 5/8" x 8' - Domestic
Mfr # SW4-58-8-D
Zoro # G903162253
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 8 ft
- Sling Capacity @ 30 Degrees 7.8 ton
- Sling Capacity @ 45 Degrees 11 ton
- Sling Capacity @ 60 Degrees 14 ton
- Includes Eye Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # SW4-58-8-D
- Zoro # G903162253
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 8 ft |
Rope Dia. | 5/8 in |
Details
Sling Capacity @ 30 Degrees | 7.8 ton |
Sling Capacity @ 45 Degrees | 11 ton |
Sling Capacity @ 60 Degrees | 14 ton |
Item | Wire Rope Sling |
Includes | Eye Hooks |
Number of Sling Legs | 4 |
Description
Manufactured with quality Crosby® hardware.
Made in the USA 4-leg lifting sling has alloy eye hooks with latches for quick and secure attaching and detaching. Thimbled eyes and Flemish splicing offer both efficiency and strength.
Manufactured with an attached metal tag displays capacity, care, and instruction information.
- 30 Degree Capacity: 7.8 ton
- 45 Degree Capacity: 11 ton
- 60 Degree Capacity: 14 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- WERNER 10 ft Aluminum Twin Platform Stepladder, 300 lb Capacity (PT378)
- KNUFFI Edge Guard, Rounded, Fluorescent Bk/Yl (60-6710-4)
- BLICKLE Kngpn Rigid Cstr, Urthane, 2", 165 lb. (BRA-PATH 50KF)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/4" x 20' - Domestic (SW4-34-20-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 6' - Domestic (SW1-14-6-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 3' - Domestic (SW2-38-3-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 3' - Domestic (SW1-38-3-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1-1/4" x 18' - Domestic (SW1-114-18-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 6' - Domestic (SW1-12-6-D)
- HSI Four Leg Wire Rope Slng, 1-1/2 in dia, 26ft L, HD Thimble, 73 ton Capacity (400HT1-1/2XD-26)
- Us Cargo Control Slings