Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 8' - Domestic
Mfr # SW4-38-8-D
Zoro # G203162434
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 8 ft
- Sling Capacity @ 30 Degrees 2.9 ton
- Sling Capacity @ 45 Degrees 4.1 ton
- Sling Capacity @ 60 Degrees 5 ton
- Number of Sling Legs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # SW4-38-8-D
- Zoro # G203162434
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 8 ft |
Rope Dia. | 3/8 in |
Details
Sling Capacity @ 30 Degrees | 2.9 ton |
Sling Capacity @ 45 Degrees | 4.1 ton |
Sling Capacity @ 60 Degrees | 5 ton |
Number of Sling Legs | 4 |
Item | Wire Rope Sling |
Includes | Eye Hooks |
Description
Manufactured with quality Crosby® hardware.
Made in the USA 4-leg lifting sling has alloy eye hooks with latches for quick and secure attaching and detaching. Thimbled eyes and Flemish splicing offer both efficiency and strength.
Manufactured with an attached metal tag displays capacity, care, and instruction information.
- 30 Degree Capacity: 2.9 ton
- 45 Degree Capacity: 4.1 ton
- 60 Degree Capacity: 5 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 12 ft. Straight Ladder, Aluminum, 12 Steps, Natural Finish, 300 lb Load Capacity (AE2112)
- LIFT-ALL Web Sling, Type U, 14 ft L, 4 in W, Polyester, Silver (UU1804TX14)
- COTTERMAN 10 ft 11 in Fixed Ladder with Safety Cage, Steel, 8 Steps, Forward Exit, Powder Coated Finish (F8WC C1)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE2601DTX2)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 6' - Domestic (SW4-38-6-D)
- US CARGO CONTROL Wire Rope Sling - 3 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW3-38-4-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 8' - Domestic (SW1-38-8-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 4' - Domestic (SW1-38-4-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 4' - Domestic (SW4-12-4-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 6' - Domestic (SW1-12-6-D)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 2200 Lb @ 60 (142LBX4)
- Us Cargo Control Slings