Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - 3 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic
Mfr # SW3-38-4-D
Zoro # G303162358
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 4 ft
- Sling Capacity @ 30 Degrees 2.2 ton
- Sling Capacity @ 45 Degrees 3 ton
- Sling Capacity @ 60 Degrees 3.7 ton
- Rope Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # SW3-38-4-D
- Zoro # G303162358
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Rope Dia. | 3/8 in |
Details
Sling Capacity @ 30 Degrees | 2.2 ton |
Sling Capacity @ 45 Degrees | 3 ton |
Sling Capacity @ 60 Degrees | 3.7 ton |
Description
Manufactured with quality Crosby® hardware.
Triple-leg, USA- made wire rope sling is fitted with three latched alloy eye hooks for quick and secure attaching and detaching.
Manufactured with thimbled eyes and Flemish splicing for efficiency and strength. An attached metal tag displays capacity, care, and instruction information.
Need a custom length, different type of hook, thimble, or other hardware? Call our sales team to discuss sling options or to place an order.
- 30 Degree Capacity: 2.2 ton
- 45 Degree Capacity: 3 ton
- 60 Degree Capacity: 3.7 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Vertical Plate Clamp (EPC-20)
- PENTALIFT Misc, Pentalift Main Spring 21-1/2"X 3-3 (302-0390)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7120-2X9085)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Nylon, Yellow (EN1802NX12)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 12' - Domestic (SW4-12-12-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 3' - Domestic (SW1-12-3-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 2' - Domestic (SW4-38-2-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/4" x 20' - Domestic (SW4-34-20-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW2-58-10-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1" x 6' - Domestic (SW1-1-6-D)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL11200Lb, Dia3/4In (34IEEX8)
- Us Cargo Control Slings