Shop All Wire Rope Slings & Wire Mesh Slings
Us Cargo Control
Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 10' - Domestic
Mfr # SW2-38-10-D
Zoro # G503162028
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 1.4 ton
- Sling Capacity @ 45 Degrees 2 ton
- Sling Capacity @ 60 Degrees 2.5 ton
- Includes Eye Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # SW2-38-10-D
- Zoro # G503162028
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 10 ft |
Rope Dia. | 3/8 in |
Details
Sling Capacity @ 30 Degrees | 1.4 ton |
Sling Capacity @ 45 Degrees | 2 ton |
Sling Capacity @ 60 Degrees | 2.5 ton |
Includes | Eye Hooks |
Number of Sling Legs | 2 |
Item | Wire Rope Sling |
Description
Manufactured with quality Crosby® hardware.
Two-leg, USA- made lifting sling is fitted with latched alloy eye hooks to make attaching and detaching quick and secure.
Thimbles on the eye loops and Flemish splicing provides efficiency and strength; manufactured with an attached metal tag displaying capacity, care, and instruction information.
- 30 Degree Capacity: 1.4 ton
- 45 Degree Capacity: 2 ton
- 60 Degree Capacity: 2.5 ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 20 ft., 8800 lb., Welded (5510420)
- METRO Caster, Utility Cart , 4", Metro (4M-NB)
- KINEDYNE Logistic Cam Buckle Strap, 16ftx2In, 835lb (651601GRA)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 6' - Domestic (SW1-14-6-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 1/4" x 2' - Domestic (SW2-14-2-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 5' - Domestic (SW1-58-5-D)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 5/8" x 8' - Domestic (SW4-58-8-D)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 7/8" x 20' - Domestic (SW1-78-20-D)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 1/2" x 4' - Domestic (SW2-12-4-D)
- HSI Three Leg Wire Rope Slng, 9/16 in dia, 28ft L, HD Thimble, 8.3 ton Capacity (300HT9/16XD-28)
- Us Cargo Control Wire Rope Slings & Wire Mesh Slings