Shop All Chains
Us Cargo Control
Tie Down Chain Assembly 5/8" x 25' w/ Clevis Grab Hooks - Grade 100
Mfr # TC5825100
Zoro # G7357238
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 22,600 lb
- Grade 100
- Size 5/8 in
- Includes Clevis Grab Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # TC5825100
- Zoro # G7357238
- UPC # 840086935526
- Country of Origin United States
- Category Chains
Dimensions
Length | 25 ft |
Size | 5/8 in |
Details
Item | Tie Down Chain Assembly |
Working Load Limit | 22,600 lb |
Grade | 100 |
Includes | Clevis Grab Hooks |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Double Gated Carabiner, 4-3/8 In., Black (SB5-03-01)
- RUBBERMAID COMMERCIAL Doors, For Use With 4094 (GRFG4094L1BLA)
- THE BETTER BUNGEE Polystrap, Black, Galvanize Steel (BBS12GBK)
- MAZZELLA Crosby Link Weldless Ring 1" X 4", 10800 LBS WLL S (1013824)
- US CARGO CONTROL 1/2" x 9' Pewag Security Chain Kit w/Viro Lock (SC1209-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 25' w/ Clevis Grab Hooks - Grade 100 (TC3825100)
- US CARGO CONTROL 3/8" x 5' Pewag Security Chain Kit w/Viro Lock (SC3805-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 80 (TC381080)
- US CARGO CONTROL 3/8" x 8' Pewag Security Chain Kit w/Viro Lock (SC3808-LK-PW)
- US CARGO CONTROL 3/8" x 7' Pewag Security Chain Kit w/Viro Lock (SC3807-LK-PW)
- PEERLESS Double Loop Chains, Weldless, 100 ft. L. (PEE-7010532)
- Us Cargo Control Chains, Ropes & Cables