Shop All Chains
Us Cargo Control
Tie Down Chain Assembly 5/8" x 20' w/ Clevis Grab Hooks - Grade 80
Mfr # TC582080
Zoro # G7360345
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 18,100 lb
- Grade 80
- Finish Painted
- Size 5/8 in
- Includes Clevis Grab Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # TC582080
- Zoro # G7360345
- UPC # 840086935519
- Country of Origin United States
- Category Chains
Dimensions
Length | 20 ft |
Size | 5/8 in |
Details
Item | Tie Down Chain Assembly |
Working Load Limit | 18,100 lb |
Grade | 80 |
Finish | Painted |
Includes | Clevis Grab Hooks |
Standards | NACM; ASTM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Industrial Blue Elastic Rubber Caster, Swivel Without Brake, with Plate, Blue (F08338)
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2616)
- RUD CHAIN Hoist Ring, Bolt-On, 2970 lb. Load Limit (8504653)
- RWM Phenolic Wheel, 4x2" (DUR-0420-08)
- US CARGO CONTROL 1/2" x 4' Pewag Security Chain Kit w/Viro Lock (SC1204-LK-PW)
- US CARGO CONTROL 3/8" x 4' Pewag Security Chain Kit w/Viro Lock (SC3804-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 25' w/ Clevis Grab Hooks - Grade 100 (TC51625100)
- US CARGO CONTROL 3/8" x 7' Pewag Security Chain Kit w/Viro Lock (SC3807-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 16' w/ Clevis Grab Hooks - Grade 80 (TC5161680)
- US CARGO CONTROL 3/8" x 9' Pewag Security Chain Kit w/Viro Lock (SC3809-LK-PW)
- CAMPBELL CHAIN & FITTINGS CHAIN SASH #35 ZN 100' (T0723727N)
- Us Cargo Control Chains