Shop All Chains
Us Cargo Control
Tie Down Chain Assembly 5/16" x 25' w/ Clevis Grab Hooks - Grade 100
Mfr # TC51625100
Zoro # G7357089
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 5700 lb
- Grade 100
- Size 5/16 in
- Includes Clevis Grab Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # TC51625100
- Zoro # G7357089
- UPC # 840086921468
- Country of Origin United States
- Category Chains
Dimensions
Length | 25 ft |
Size | 5/16 in |
Details
Item | Tie Down Chain Assembly |
Working Load Limit | 5700 lb |
Grade | 100 |
Includes | Clevis Grab Hooks |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 3-Step (KDEC103246-Y)
- TUFLEX Liftall En180X6 White Endless 6Ft (EN180X6)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- LITTLE GIANT Platform Truck, 6-Wheel, 3600 lb., 30x72" (NB6W-3072-6PY)
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 20' w/ Clevis Grab Hooks - Grade 100 (TC51620100)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 20' w/ Clevis Grab Hooks - Grade 100 (TC3820100)
- US CARGO CONTROL 1/2" x 9' Pewag Security Chain Kit w/Viro Lock (SC1209-LK-PW)
- US CARGO CONTROL 1/2" x 2' Pewag Security Chain Kit w/Viro Lock (SC1202-LK-PW)
- US CARGO CONTROL 3/8" x 4' Pewag Security Chain Kit w/Viro Lock (SC3804-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 5/8" x 20' w/ Clevis Grab Hooks - Grade 80 (TC582080)
- PEERLESS Transport Chain, 75 ft., 6600 lb. (5440455)
- Us Cargo Control Chains, Ropes & Cables