Shop All Chains
Us Cargo Control
Tie Down Chain Assembly 5/16" x 20' w/ Clevis Grab Hooks - Grade 100
Mfr # TC51620100
Zoro # G7356757
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 5700 lb
- Grade 100
- Includes Clevis Grab Hooks
- Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # TC51620100
- Zoro # G7356757
- UPC # 840086935489
- Country of Origin United States
- Category Chains
Dimensions
Length | 20 ft |
Size | 5/16 in |
Details
Item | Tie Down Chain Assembly |
Working Load Limit | 5700 lb |
Grade | 100 |
Includes | Clevis Grab Hooks |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" Wire Rope Clips 100PK (52189)
- BULLDOG WINCH Universal Mounting Plate for truck winch 10x4.5mount (20008)
- US CARGO CONTROL 6 Piece 4' L Track Tie Down System- Aluminum (APK6AL)
- DAYTON General Purpose Hand Truck, 800 lb. (2NXA9)
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 25' w/ Clevis Grab Hooks - Grade 100 (TC51625100)
- US CARGO CONTROL 3/8" x 8' Pewag Security Chain Kit w/Viro Lock (SC3808-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 5/8" x 20' w/ Clevis Grab Hooks - Grade 80 (TC582080)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 20' w/ Clevis Grab Hooks - Grade 100 (TC3820100)
- US CARGO CONTROL 1/2" x 4' Pewag Security Chain Kit w/Viro Lock (SC1204-LK-PW)
- US CARGO CONTROL 1/2" x 9' Pewag Security Chain Kit w/Viro Lock (SC1209-LK-PW)
- BLACK BULL Utility Chain, 14 Ft. (TOW14)
- Us Cargo Control Chains