Shop All Chains
Us Cargo Control
Tie Down Chain Assembly 5/16" x 16' w/ Clevis Grab Hooks - Grade 80
Mfr # TC5161680
Zoro # G7356179
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 4500 lb
- Grade 80
- Length 16 ft
- Finish Painted
- Standards NACM; ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # TC5161680
- Zoro # G7356179
- UPC # 840086935472
- Country of Origin United States
- Category Chains
Dimensions
Length | 16 ft |
Details
Item | Tie Down Chain Assembly |
Working Load Limit | 4500 lb |
Grade | 80 |
Finish | Painted |
Standards | NACM; ASTM |
Includes | Clevis Grab Hooks |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500630242)
- KFI Winch Contactor (ATV-CONT)
- CM Latch Kit, For New Profile Eye Hook (4X1307)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK3/8LATCH (T9700624)
- US CARGO CONTROL 3/8" x 5' Pewag Security Chain Kit w/Viro Lock (SC3805-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 100 (TC3810100)
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 20' w/ Clevis Grab Hooks - Grade 100 (TC51620100)
- US CARGO CONTROL 1/2" x 7' Pewag Security Chain Kit w/Viro Lock (SC1207-LK-PW)
- US CARGO CONTROL 1/2" x 3' Pewag Security Chain Kit w/Viro Lock (SC1203-LK-PW)
- US CARGO CONTROL 3/8" x 8' Pewag Security Chain Kit w/Viro Lock (SC3808-LK-PW)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 4500lb (34RZ17)
- Us Cargo Control Chains