Shop All Chains
Us Cargo Control
Tie Down Chain Assembly 1/2" x 25' w/ Clevis Grab Hooks - Grade 80
Mfr # TC122580
Zoro # G7354368
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 12,000 lb
- Grade 80
- Finish Painted
- Includes Clevis Grab Hooks
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # TC122580
- Zoro # G7354368
- UPC # 840086921444
- Country of Origin United States
- Category Chains
Dimensions
Length | 25 ft |
Size | 1/2 in |
Details
Item | Tie Down Chain Assembly |
Working Load Limit | 12,000 lb |
Grade | 80 |
Finish | Painted |
Includes | Clevis Grab Hooks |
Standards | NACM; ASTM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 1/2 Ton Plain Trolley, 2.67'' - 4.96" (PT005)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE1601NFX4)
- LOOS Strap Fork End, 304 SS, Cable Size 3/16 (NAS1435K6)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, M16x2.0P Stem, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-S-NYN)
- US CARGO CONTROL 9/32" x 8' Pewag Security Chain Kit w/Viro Lock (SC93208-LK-PW)
- US CARGO CONTROL 1/2" x 10' Pewag Security Chain Kit w/Viro Lock (SC1210-LK-PW)
- US CARGO CONTROL 3/8" x 4' Pewag Security Chain Kit w/Viro Lock (SC3804-LK-PW)
- US CARGO CONTROL 1/2" x 3' Pewag Security Chain Kit w/Viro Lock (SC1203-LK-PW)
- US CARGO CONTROL 1/2" x 4' Pewag Security Chain Kit w/Viro Lock (SC1204-LK-PW)
- US CARGO CONTROL 3/8" x 7' Pewag Security Chain Kit w/Viro Lock (SC3807-LK-PW)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 10 ft., 6600 lb. (11A-38G710)
- Us Cargo Control Chains, Ropes & Cables