Shop All Chains
Us Cargo Control
Tie Down Chain Assembly 1/2" x 20' w/ Clevis Grab Hooks - Grade 100
Mfr # TC1220100
Zoro # G7351586
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 15,000 lb
- Grade 100
- Includes Clevis Grab Hooks
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # TC1220100
- Zoro # G7351586
- UPC # 840086935380
- Country of Origin United States
- Category Chains
Dimensions
Length | 20 ft |
Size | 1/2 in |
Details
Item | Tie Down Chain Assembly |
Working Load Limit | 15,000 lb |
Grade | 100 |
Includes | Clevis Grab Hooks |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Frame Spacer, Inside (302090)
- SOUTHWORTH Motor Single Phase 1 Hp Southworth Oem (2221612)
- LOUISVILLE 12 inchWx16 foot L Ladder Stage (P21216)
- DAYTON Proof Coil Chain, 5/16 in, 20 ft L, 1900 lb (34RZ11)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 100 (TC3810100)
- US CARGO CONTROL Tie Down Chain Assembly 5/8" x 10' w/ Clevis Grab Hooks - Grade 80 (TC581080)
- US CARGO CONTROL 3/8" x 7' Pewag Security Chain Kit w/Viro Lock (SC3807-LK-PW)
- US CARGO CONTROL 1/2" x 10' Pewag Security Chain Kit w/Viro Lock (SC1210-LK-PW)
- US CARGO CONTROL 3/8" x 4' Pewag Security Chain Kit w/Viro Lock (SC3804-LK-PW)
- US CARGO CONTROL Tie Down Chain Assembly 1/2" x 10' w/ Clevis Grab Hooks - Grade 100 (TC1210100)
- PEERLESS Chain, Straight, 5 ft., 15,000 lb., Welded (5510605)
- Us Cargo Control Chains