Shop All Tarps
Us Cargo Control
Tarp, Black, PVC Coated Polyester
Mfr # MLT20286-BLK
Zoro # G7343125
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC Coated Polyester
- Tarp Material PVC Coated Polyester
- Width 20 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # MLT20286-BLK
- Zoro # G7343125
- UPC # 840086934710
- Country of Origin China
- Category Tarps
Dimensions
Width | 20 ft |
Tarp Finished Width | 20 ft |
Length | 28 ft |
Details
Color | Black |
Material | PVC Coated Polyester |
Tarp Material | PVC Coated Polyester |
Item | Tarp |
Fabric Weight | 14 oz; 18 oz |
Features | 6 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 3Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Black (FG9W3000BLA)
- MTD Cable-Throttle/Cho (946-04622)
- ULTRASITE 1-Burner Adjustable Grill (630-3)
- KOHLER Air Cleaner Assy (25 048 10-S)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST20166-BLK)
- US CARGO CONTROL 30 ft x 30 ft Tarp, Black (LMT3030-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST20186-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HCT666-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT20286-BLK)
- XPOSE SAFETY 15 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1520-X)
- Us Cargo Control Tarps