Shop All Tarps
Us Cargo Control
Tarp, Black, PVC Coated Polyester
Mfr # LST16274-BLK
Zoro # G7357938
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC Coated Polyester
- Width 16 ft
- Tarp Material PVC Coated Polyester
- Tarp Finished Width 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # LST16274-BLK
- Zoro # G7357938
- UPC # 840086907196
- Country of Origin China
- Category Tarps
Dimensions
Width | 16 ft |
Tarp Finished Width | 16 ft |
Length | 27 ft |
Details
Color | Black |
Material | PVC Coated Polyester |
Tarp Material | PVC Coated Polyester |
Item | Tarp |
Fabric Weight | 14 oz |
Water Resistant/Waterproof | Waterproof |
Features | 4 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 2 Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO TASTEPURE 4FT PREMIUM DRINKING WATER HOSE, 5/8IN ID LLC (22813)
- WARMLYYOURS Snow Melt Mat 240V, 3' x 15', 45 sq.ft., 9.4A (WHMA-240-0315)
- LEISURE SPORTS Portable Trash Bag Holder, Collapsible Trashcan for Indoor/Outdoor Use, Camping Recycling, (Green) (420663XOC)
- FORNEY Pro Grip 710900 Natural Rubber Hold Down Tarp Strap 9 in. - pack of 10 (83471)
- US CARGO CONTROL Heavy Duty Tarp, Black (HMT2020-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST20166-BLK)
- US CARGO CONTROL 24 ft x 18 ft Tarp, Black (HLT3-24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST20186-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LLT20286-BLK)
- TARPS NOW 24 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2430)
- Us Cargo Control Tarps