Shop All Tarps
Us Cargo Control
Tarp, Black, PVC Coated Polyester
Mfr # LLT24288-BLK
Zoro # G7356109
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Polyester
- Color Black
- Width 24 ft
- Tarp Material PVC Coated Polyester
- Tarp Finished Width 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # LLT24288-BLK
- Zoro # G7356109
- UPC # 840086907165
- Country of Origin China
- Category Tarps
Dimensions
Width | 24 ft |
Tarp Finished Width | 24 ft |
Length | 28 ft |
Details
Material | PVC Coated Polyester |
Color | Black |
Tarp Material | PVC Coated Polyester |
Item | Tarp |
Fabric Weight | 14 oz |
Features | 8 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 3 Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fuel Lift Pump Fits John Deere RE68345 (RE68345-CC)
- ONWARD 4 316inch 107 mm SlideAction Gate Latch, Black (303FBV)
- LOGO BRANDS Duke 34oz Logo Quencher Bottle (130-S34QB-8)
- KAYTEE PRODUCTS FINCH SOCK 26OZ 2PK (100061954)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HMT2020-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST20166-BLK)
- US CARGO CONTROL 24 ft x 18 ft Tarp, Black (HLT3-24188-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST1012-BLK)
- US CARGO CONTROL 30 ft x 30 ft Tarp, Black (LMT3030-BLK)
- TARPCO SAFETY 30 ft x 0.5 mm H x 24 ft W Heavy Duty 7 Mil Tarp, White, Polyethylene (TS-204-24X30)
- Us Cargo Control Tarps