Shop All Tarps
Us Cargo Control
Tarp, Black, PVC Coated Polyester
Mfr # LLT24208-BLK
Zoro # G7355810
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC Coated Polyester
- Tarp Material PVC Coated Polyester
- Width 24 ft
- Tarp Finished Width 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # LLT24208-BLK
- Zoro # G7355810
- UPC # 840086921871
- Country of Origin China
- Category Tarps
Dimensions
Width | 24 ft |
Tarp Finished Width | 24 ft |
Length | 20 ft |
Details
Color | Black |
Material | PVC Coated Polyester |
Tarp Material | PVC Coated Polyester |
Item | Tarp |
Fabric Weight | 14 oz |
Features | 8 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 3 Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER DESIGNS Premier Designs 22in. Patriotic Hot Air Balloon (PD25778)
- LOGO BRANDS Alabama Elite Chair (102-12E)
- DB ELECTRICAL Water Pump for Massey Ferguson 760 750 750 865 860 850 855 550 White JCB Perkins (1206-6220)
- STENS Hi-Lift Blade Shop Pack 315-792-6 For Gravely 8979600 (315-792-6)
- US CARGO CONTROL Heavy Duty Tarp, Black (HST20186-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (HLT3-20186-BLK)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST20166-BLK)
- US CARGO CONTROL 30 ft x 30 ft Tarp, Black (LMT3030-BLK)
- US CARGO CONTROL Heavy Duty Tarp, Blue, PVC Coated Polyester (HLT20286-BLU)
- US CARGO CONTROL Heavy Duty Tarp, Black (HMT3030-BLK)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-100X100)
- Us Cargo Control Tarps