Shop All Bungee Cords & Straps
Us Cargo Control
Rope Hook White Zinc 1200 Lbs.
Mfr # JH118
Zoro # G7346817
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-5/8 in
- Outside Dia. 5/16 in
- Features 1200 lb Assembly Breaking Strength
- Working Load Limit 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # JH118
- Zoro # G7346817
- UPC # 840086911124
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 3-5/8 in |
Outside Dia. | 5/16 in |
Details
Item | Rope Hook |
Features | 1200 lb Assembly Breaking Strength |
Working Load Limit | 400 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Guardrail Base Plate (15180)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Red (1/3CU-L RED)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16XA04201R)
- BEHRENS Galv Tractor Funnel (GTF 123)
- US CARGO CONTROL 41" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT41CR10)
- US CARGO CONTROL 9" Rubber Tarp Straps (bundle of 10) - EPDM Rubber (RT09EPDMCR10)
- US CARGO CONTROL 1/4" x 18" Black Bungee Cords (bundle of 10) - 6mm (BC1418-10PK)
- US CARGO CONTROL Rubber Rope Hooks: 100-Count Bag (RRH-100)
- US CARGO CONTROL 3/8" x 36" Black Bungee Cords (bundle of 10) - 9mm (BC3836-10PK)
- US CARGO CONTROL 5/16" x 24" Black Bungee Cords (bundle of 10) - 8mm (BC51624-10PK)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-316-100 .1875 in. x 100 ft. Elastic Bungee Shock Cord in White and Black (SC-316-100)
- Us Cargo Control Bungee Cords & Straps