Shop All Automotive Roof Racks
Us Cargo Control
Replacement Channel Assembly for Shoring Beams
Mfr # SBRC
Zoro # G7355655
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flat Latch Mechanism
- Suitable For Shoring Beams
- Type Replacement Channel Assembly
- Gauge 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # SBRC
- Zoro # G7355655
- UPC # 840086906403
- Country of Origin China
- Category Automotive Roof Racks
Details
Features | Flat Latch Mechanism |
Suitable For | Shoring Beams |
Type | Replacement Channel Assembly |
Gauge | 11 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Gasket - Extension Housing (4305294)
- LUVERNE 20" Universal Rubber Bumper Strips (2-Pack) (2090616-2)
- TIMKEN Wheel Bearing and Hub Assembly - Front, HA597449 (HA597449)
- ECCO SAFETY GROUP ALARM: BACK-UP, MULTI-FREQUENCY, 97DB, 12-24VDC (EA5200)
- US CARGO CONTROL 82" x 50" Long Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-825066-BLK)
- US CARGO CONTROL 66" x 50" Short Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-665066-BLK)
- US CARGO CONTROL 92" Adjustable Steel Shoring Beam - Extends to 103" (SSB92)
- US CARGO CONTROL Ratchet Body For Cargo Load Bar (LBRAT200)
- US CARGO CONTROL 92" Aluminum Shoring Beam with Flat Latch Release - Extends to 103" (SB92L)
- US CARGO CONTROL Cargo Bar Feet - 2" x 4" Pads - 2 Pack (LB24FT-2PK)
- CAMPBELL CHAIN & FITTINGS LOG CHAIN 3/8""X14' (1005505)
- Us Cargo Control Automotive Roof Racks