Shop All Automotive Roof Racks
Us Cargo Control
Ratcheting Cargo Bar, Steel
Mfr # LB100
Zoro # G809935531
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 70 in
- Material Steel
- Width 1 in
- Adjustment Range 40 in to 70 in
- Tubing Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # LB100
- Zoro # G809935531
- UPC # 840086920348
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Length | 70 in |
Width | 1 in |
Pad Size | 2-1/4 in x 3 in |
Adjustment Length - Minimum | 40 in |
Body Width | 1 in |
Pad Width | 2 1/4 in |
Adjustment Length - Maximum | 70 in |
Overall Extended Length | 70 in |
Pad Length | 3 in |
Details
Material | Steel |
Adjustment Range | 40 in to 70 in |
Item | Ratcheting Cargo Bar |
Tubing Shape | Round |
For Use With | Pick-Up Trucks and Hauling |
Pad Shape | Rectangle |
Body Material | Steel |
Body Shape | Round |
Description
Ratcheting Cargo Bar, Product Type Cargo Bar, Adjustment Length - Minimum 40 in, Adjustment Length - Maximum 70 in, Body Material Steel, Body Shape Round, Body Width 1 in, Pad Length 3 in, Pad Width 2 1/4 in, Pad Shape Rectangle, Overall Extended Length 70 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Lube Spin-On, B7469 (B7469)
- WALKER EXHAUST EXHAUST MUFFLER (22914)
- WALKER Gasket, 31533 (31533)
- BLUE OX 2015-2019 FORD F-150 PICKUP EZ LIGHT WIRING KIT (BX88366)
- US CARGO CONTROL 66" x 50" Short Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-665066-BLK)
- US CARGO CONTROL 92" Adjustable Aluminum Shoring Beam - Extends to 103" (SB92)
- US CARGO CONTROL Round Tube Load Bars W/ 2"X4" Pads - 4 Pack Cargo Load Bars (LB200-4PK)
- US CARGO CONTROL 82" x 50" Long Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-825066-BLK)
- US CARGO CONTROL 92" Adjustable Steel Shoring Beam - Extends to 103" (SSB92)
- US CARGO CONTROL Cargo Bar Feet - 2" x 4" Pads - 2 Pack (LB24FT-2PK)
- LITTLE GIANT LADDERS LITTLE GIANT LADDER RACK (15097-002)
- Us Cargo Control Automotive Roof Racks