Shop All Round Slings
Us Cargo Control
Polyester Round Eye & Eye Lifting Sling - 9' (Blue)
Mfr # PRS7EE-9
Zoro # G603162157
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye
- Vertical Hitch Capacity 21,200 lb
- Basket Hitch Capacity 42,000 lb
- Choker Hitch Capacity 17,000 lb
- Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # PRS7EE-9
- Zoro # G603162157
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 9 ft |
Diameter | 1.75 in |
Eye Length | 16 in |
Details
Sling Type | Eye and Eye |
Vertical Hitch Capacity | 21,200 lb |
Basket Hitch Capacity | 42,000 lb |
Choker Hitch Capacity | 17,000 lb |
Color Code | Blue |
Sling Material | Polyester |
Item | Round Lifting Sling |
Standards | ASME B30.9; OSHA |
Description
Eye-and-eye sling is a round sling constructed with a wear pad jacket in the middle, resulting in a loop on each end. The polyester makes the sling lightweight and easy to handle, with very little stretch.
Eye-and-eye slings are also extremely versatile because they can be used in all the major hitch types: vertical, choker, and basket.
Our eye & eye lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.
- Vertical Capacity: 25,000 lbs.
- Basket Capacity: 42,000 lbs.
- Choker Capacity: 17,000 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 7800 lb (58EEX8)
- TOULOUSE Toulouse Metal Ladder in Aged Ebony (IMTE402)
- VESTIL Magnetic Lifter 1200 lb Capacity (ML-12)
- DURASTAR Brake (Top Lock), 6x2, 34 series W/ Axle & Nut (TLB620-34 KIT)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 22' (Blue) (PRS7EE-22)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 14' (Blue) (PRS7EE-14)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Purple) (PRS1-6)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 3' (Yellow) (PRS3EE-3)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (Orange) (PRS11-8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Yellow) (PRS3-10)
- EVEREST 60MM X 6Ft 8400 LBS ENDLESS ROUND SLING (C1085)
- Us Cargo Control Round Slings